Shop All Electric Tankless Water Heaters
Stiebel Eltron
120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 1800 W
Mfr # MINI 2
Zoro # G6144993
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 1800
- Amps - Water Heaters 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel Eltron
- MFR # MINI 2
- Zoro # G6144993
- UPC # 094922372499
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Height | 6-1/2" |
Depth | 3-1/4" |
Wire Size | 12 AWG |
Width | 7-1/2" |
Overall Depth | 3.25 in |
Overall Width | 7.5 in |
Overall Height | 6.5 in |
Hot Outlet Size | 3/8 in |
Overall Dimensions - H x W x D | 6.5 in x 7.5 in x 3.25 in |
Cold Inlet Size | 3/8 in |
Manufacturer Warranty Length | 10 yr Against Leakage, 3 yr Against Defects in Workmanship and Materials |
Description
Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 0.35 gpm, Minimum Flow Activation 0.21 gpm, Overall Height 6.5 in, Overall Width 7.5 in, Overall Depth 3.25 in, Power Consumption 1,800 W, Maximum Delivered Temperature 122 Degrees F, Minimum Delivered Temperature 86 Degrees F, Adjustable Thermostat No, Current 15 A, Environment Indoor, Market Commercial, Residential, Application Bathrooms, Break Rooms, Utility Sinks
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Data Cable (146259)
- DELTA Sprayer Assembly (ShieldSpray) (RP90842AR)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG2-4X50)
- ZORO SELECT 1/2" x 3/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ7)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239218)
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3000 W, 1 Phase (Mini-E 3-1)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3000 W (MINI 3)
- STIEBEL ELTRON Water Heater, Electric Tankless, Megaboost (524201)
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 5700 W, 1 Phase (Mini-E 6-2)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239215)
- EEMAX 277VAC, Electric Tankless Water Heater, Eyewash, Single Phase (SPEX100T EE)
- Stiebel Eltron Electric Tankless Water Heaters