Shop All Electric Tankless Water Heaters
Stiebel Eltron
120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 1800 W, 1 Phase
Mfr # Mini-E 2-1
Zoro # G6121416
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Both
- Watts - Water Heaters 1800
- Amps - Water Heaters 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stiebel Eltron
- MFR # Mini-E 2-1
- Zoro # G6121416
- UPC # 040232177163
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 14 AWG |
Height | 6-1/2" |
Depth | 3-1/4" |
Width | 7-1/2" |
Overall Width | 7.5 in |
Overall Height | 6.5 in |
Overall Depth | 3.25 in |
Cold Inlet Size | 3/8 in |
Manufacturer Warranty Length | 10 yr Against Leakage, 3 yr Against Defects in Workmanship and Materials |
Hot Outlet Size | 3/8 in |
Overall Dimensions - H x W x D | 6.5 in x 7.5 in x 3.25 in |
Description
Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 0.35 gpm, Minimum Flow Activation 0.21 gpm, Overall Height 6.5 in, Overall Width 7.5 in, Overall Depth 3.25 in, Power Consumption 1,800 W, Maximum Delivered Temperature 122 Degrees F, Minimum Delivered Temperature 86 Degrees F, Adjustable Thermostat No, Current 15 A, Environment Indoor, Market Commercial, Industrial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Regulator, Flow (83141)
- SLOAN Opt Plus G2 Ress-U-0.5-Xd Adj/Gj (3325407)
- JONES STEPHENS Tub-Shower Stem F/Pfister Crown Imp (C07409)
- PARKER Brass Metric Compression Fitting (0127 14 00)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239222)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 5-2 CLASSIC)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 2.5-1)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239217)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3500 W (MINI 3.5)
- STIEBEL ELTRON Tankless Water Heater, 12000W, 6/2 AWG, Depth: 4-5/8" (239213)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA013240)
- Stiebel Eltron Electric Tankless Water Heaters