Shop All Flaring & Swaging Tools
Sticky Situation
80069-5 Small River Inner Tube Black - 31 x 7.5 in.
Mfr # ST158654
Zoro # G804147755
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sticky Situation
- MFR # ST158654
- Zoro # G804147755
- UPC # 654204838749
- Country of Origin China
- Category Flaring & Swaging Tools
Description
Features
- 31" W x 7.5" H for the smaller tube
- TR15 stems are smaller than large metal truck stems for more comfort
- Carbon based "Butyl" rubber construction is reinforced for thicker sidewalls for added durability
- Color: Black
- Dimension: 10" H x 13.8" W x 2" L
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA DELTA Peerless P299232 Laundry Faucet, 2-Faucet Handle, 6-3/16 in H Spout, Chrome (P299232)
- PLUMB PAK BATHTUB SPOUT 3.75""H (PP825-35)
- MOEN 3/4" Smart Home Water Monitoring And Leak Detection System (900-001)
- MILWAUKEE VALVE Gate Valve, Class 300, 1/2 In., FNPT (1186 1/2)
- IMPERIAL Flaring/Swaging Tool (275-FS)
- S.U.R. & R. AUTO PARTS Pistol Grip Flaring Tool (1) (SRRPFT409)
- YELLOW JACKET Swaging/Flaring Tool (60440)
- MILWAUKEE TOOL 5/8" ProPEX Expansion Head (49-16-2405)
- MASTERCOOL FLARING/SWAGING ADAPTER TOOL KIT (ME70053)
- CAL-VAN TOOLS MASTER IN-LINE FLARING TOOL KIT (CV165)
- GEARWRENCH 18 Piece Combined Double/Bubble Flaring Tool Kit (41880D)
- Sticky Situation Plumbing Tools