Shop All Recycling Bins
Sticky Situation
27 qt Double Bottom 11.37 in. Soft Close Waste Pull Out Bin; Platinum
Mfr # ST1074993
Zoro # G503781786
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sticky Situation
- MFR # ST1074993
- Zoro # G503781786
- UPC # 739608152858
- Country of Origin China
- Category Recycling Bins
Description
Features
- Full extension with 1" overtravel soft-closing slides with 100 lb load rating
- Preassembled unit makes floor mount installation easy
- Epoxy coated wire cages in two finishes: Frosted nickel with platinum bins and chrome slides or White with white bins
- Instructions and hardware included
- New large handle standard on all soft-close bottom mount waste units for easy pullout
- Color: Platinum
- Size: 11-3/8" W x 22-7/16" D x 18-3/4" H
- Quartz: 27 qt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 60 in Broom Handle, Aluminum (CC263)
- RBL ENVIRONMENTAL S-200 OilGone Remediation Liquid (CLN645)
- PIG Sorbents, 2 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL306)
- HOSPECO 24" Snap On Dust Mop Handle, Aluminum (2505-SPH-ERPS-EA)
- STICKY SITUATION 27 qt. Replacement Bin, White (ST1794573)
- KV KV FEQT35LB PT 35 qt Platinum Waste Bin Lids (FEQT35LB PT)
- RUBBERMAID COMMERCIAL 14 gal Rectangular 14-gallon Recycling Box, Blue, Polyethylene (RCP571473BE)
- RUBBERMAID COMMERCIAL Slim Jim Trolley for Rubbermaid Recycling Container (1980602)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007917)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- HLS COMMERCIAL Recycling Bin, Satin Black/Satin Alum, Stainless Steel (HLS16DCSS)
- Sticky Situation Recycling Bins