Shop All Handles, Frames and Braces
Stick Grip
Rubber Hand Grip, Diamond Long handle Grip Green, 1.1mm, 11"
Mfr # 7516
Zoro # G304106177
product price: $19.99
/ea
Sold in multiples of 6 for $119.94
$119.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Weight 0.5
- Material rubber
- Height 3.5
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stick Grip
- MFR # 7516
- Zoro # G304106177
- UPC # 80139952678
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 3.5 |
Height | 3.5 |
Length | 12 |
Details
Weight | 0.5 |
Material | rubber |
Description
Rubber Hand Grip, Diamond Long handle Grip Green, 1.1mm, 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 60V MAX Dust Extractor, 125 cfm (DCV585B/DCB606)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53542)
- SNAPS Dry Wipe Roll, White, Wood Pulp, 500 Wipes, 10 in x 7 in, 6 PK (NW-00443-5006)
- ROEBIC Liquid Septic System Treatment 32 oz oz (K-37-Q-4)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Black, 1.1mm, 11" (7510)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11" (7511)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Red, 1.1mm, 11" (7512)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Pink, 1.1mm, 11" (7515)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29684)
- LINK HANDLES Broom Handle 60", 3/4" Acme Thread (66448GRA)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Polypropylene (29628)
- Stick Grip Handles, Frames and Braces