Shop All Handles, Frames and Braces
Stick Grip
Rubber Hand Grip, Diamond Long handle Grip Black, 1.1mm, 11"
Mfr # 7510
Zoro # G404106176
product price: $20.49
/ea
Sold in multiples of 6 for $122.94
$122.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Material rubber
- Height 3.5
- Weight 0.5
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stick Grip
- MFR # 7510
- Zoro # G404106176
- UPC # 80139950025
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 3.5 |
Height | 3.5 |
Length | 12 |
Details
Material | rubber |
Weight | 0.5 |
Description
Rubber Hand Grip, Diamond Long handle Grip Black, 1.1mm, 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Brushless Mechanical Sweeper, 7-1/2" (FG421588BLA)
- DIVERSEY Break-Up, Pro Fryer, Boil-Out, 2 oz. Packet, 36 PK (CBD991209)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (48524)
- SANI PROFESSIONAL Sani-Cloth Bleach Germicidal Disposable Wipes, 1-Ply, 7.5 x 15, Unscented, White, 160/Canister, 12PK (P84172)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Blue, 1.1mm, 11" (7511)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Pink, 1.1mm, 11" (7515)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Red, 1.1mm, 11" (7512)
- 3M 59 in Dust Cloth Holder, Black, Plastic (55938)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Yellow, Fiberglass (1NFF4)
- TOUGH GUY Clamp On Wet Mop Handle, Natural, Bamboo (4EMF8)
- PULEX Telescopic Pole 2 Section 10 Foot (PRTE70087)
- Stick Grip Handles, Frames and Braces