Shop All Fly Traps & Glue Traps
Stick-Em
Glue Trap, Rat and Mouse Size, 10x5", PK24
Mfr # 111-24
Zoro # G4944097
product price: $74.19
/pk 24, $3.09/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Insect Trap
- Overall Width 5 in
- Color White
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stick-Em
- MFR # 111-24
- Zoro # G4944097
- Country of Origin China
- Category Fly Traps & Glue Traps
Dimensions
Overall Width | 5 in |
Overall Height | 10 in |
Details
Item | Glue Trap,Rat and Mouse Size,10x5",PK24 |
Product Type | Insect Trap |
Color | White |
Description
Glue Trap,Rat and Mouse Size,10x5 In.,PK24, Color White, Overall Height 10 in, Overall Width 5 in, Product Type Insect Trap, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG Bug Zapper Rackt 2750V (75029)
- DICOR Dicor Corporation RP-CRCT-4-1C Coating Ready Cover Tape (RP-CRCT-4-1C)
- FIMCO Fimco Adapter, Poly 1/2" MNPT x 1/4" FNPT (5041073)
- D.B. SMITH 3 gal. Sprayer with Shoulder Strap, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190217)
- STICK-EM Glue Trap, Elephant Size, 10.5x12.25", PK12 (100)
- STICK-EM Glue Trap, Mouse Size, 4x3", PK96 (122)
- STICK-EM Glue Trap, Rat and Mouse Size, 10x5", PK24 (111-00)
- STICK-EM Glue Board, for Rats/Mice (157)
- RESCUE Fly Trap 0.51 oz (FTA-DB18)
- DUKE Dblcoil Sprngtrap #1 1/2 (0470)
- CATCHMASTER 925 Fly Glue Trap (925)
- Stick-Em Fly Traps & Glue Traps