Shop All Fly Traps & Glue Traps
Stick-Em
Glue Trap, Mouse Size, 4x3", PK96
Mfr # 122
Zoro # G4944079
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Insect Trap
- Overall Width 4 in
- Overall Height 3 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stick-Em
- MFR # 122
- Zoro # G4944079
- Country of Origin China
- Category Fly Traps & Glue Traps
Dimensions
Overall Width | 4 in |
Overall Height | 3 in |
Details
Item | Glue Trap,Mouse Size,4x3",PK96 |
Product Type | Insect Trap |
Color | White |
Description
Glue Trap,Mouse Size,4x3 In.,PK96, Color White, Overall Height 3 in, Overall Width 4 in, Product Type Insect Trap, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Bar Nose Kit, .404" SpeedMax RSN Bars (SMR14T)
- AGRI-FAB 12V Wireless Remote (45-0580)
- BRIGGS & STRATTON FILTER-AIR CLEANER CA (797032)
- ORBIT GEAR DRIVE SPRINKLR HEAD (55460)
- STICK-EM Glue Trap, Rat and Mouse Size, 10x5", PK24 (111-00)
- STICK-EM Glue Trap, Rat and Mouse Size, 10x5", PK24 (111-24)
- STICK-EM Glue Trap, Elephant Size, 10.5x12.25", PK12 (100)
- STICK-EM Glue Board, for Rats/Mice (157)
- CATCHMASTER Glue Board 5lb Mouse (72MB-REG)
- STARBAR FLY TRAP ATTRACTANT 8PK (100523455)
- OLSON PRODUCTS Sticky Tape (PCR 530-2)
- Stick-Em Fly Traps & Glue Traps