Shop All Tail Lights, Back Up Lights & Accessories
Stick-A-Led
Directional Led, Stick-A-Led, Square, Clr
Mfr # ED0004C
Zoro # G9540715
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24VDC
- Color Clear
- Housing Material Polycarbonate
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stick-A-Led
- MFR # ED0004C
- Zoro # G9540715
- UPC # 758379047880
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Item | Directional Led,Stick-A-Led,Square,Clr |
Lamp Type | Led |
Voltage | 12 to 24VDC |
Color | Clear |
Housing Material | Polycarbonate |
Mounting | Surface |
Rating | 0.9A |
Operating Temp. | -22 Degrees to 122 Degrees F |
Material | polycarbonate |
Description
Directional Led,Stick-A-Led,Square,Clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Universal 3 Stud Solenoid 12 Volt (090054)
- D-A LUBRICANT CO D-A PresurFlo Hydraulic Fluid SAE 20 ISO 68 - 5 Gallon Plastic Pail (55118)
- SKF Axle Shaft Seal, 15553 (15553)
- MOOG Hub Assembly, 513324 (513324)
- EAGLE EYES RH TAILLAMP LENS/HOUSING; BASE/NAVI MODELS; TL 07-08 (HD447-U100R)
- GROTE Stop/Tail/Turn Lamp Oval (52892)
- MAXXIMA Stop/Turn/Tail, 4In, 6 LED, Round, Red (M42346R)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53252)
- MAXXIMA Stop/Tail/Turn Light, 6LED, 6x3In, Oval, Red (M63346R)
- ABRAMS 5" Rectangular - 24 LED White Back Up Reverse Trailer Light (TTL-S24-W)
- TRUCK-LITE Super 44, LED, Red, Round, 6 Diode, Stop/Turn/Tail, Gray Flange Mount, Fit 'N Forget S.S.0, 12V (44322R3)
- Stick-A-Led Tail Lights, Back Up Lights & Accessories