Shop All Fly Traps & Glue Traps
Stick-A-Fly
Fly Ribbon On A Roll
Mfr # 442
Zoro # G4944103
original price:
$25.95
82% off
new price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Targeted Insects Flies
- Product Type Insect Trap
- Features Fly Roll is a Perfect Replacement for Traditional Ribbons
- Indoor/Outdoor Use Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stick-A-Fly
- MFR # 442
- Zoro # G4944103
- Country of Origin China
- Category Fly Traps & Glue Traps
Details
Targeted Insects | Flies |
Item | Fly Ribbon On A Roll |
Product Type | Insect Trap |
Features | Fly Roll is a Perfect Replacement for Traditional Ribbons |
Indoor/Outdoor Use | Indoor |
Description
Fly Ribbon On A Roll, Insect Group Flying, Trap Style Paper, Targeted Insects Flies, Indoor/Outdoor Use Indoor, Features Fly Roll is a Perfect Replacement for Traditional Ribbons, Product Type Insect Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLO-MASTER 2 Gal Lawn and Garden Sprayer, Polypropylene Tank, 7 Hose Length (24102)
- VALLEY FORGE American Flag 60" H X 96" W (US5PN)
- KOHLER Hose, 47 326 01 (47 326 01-S)
- PARKER Female Hose Bib, 1/4 In, Low-Lead Brass (L66PLNGHSV-4-12)
- STICK-A-FLY Fly Traps, for Windows (443)
- CATCHMASTER 1448B Rat Glue Tray (1448B (Bulk))
- PIC Fly Ribbon, Paste Pack (FR10B-RAID)
- BLACK & DECKER Indoor Sticky Glue Bug Trap with UV LED Light (BDPC970)
- RAID Apple Fruit Fly Traps, Pack/2 (2PK-FFTA-RAID)
- CATCHMASTER Disposable Fly Traps (975-8)
- SAFER INDOOR FLY TRAP (SH502)
- Stick-A-Fly Fly Traps & Glue Traps