Shop All Fire Barrier Products
Sti
Wood Frame Firestop Caulk - Red
Mfr # WF305
Zoro # G8365001
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Caulk Gun
- Fire Rating 3 hr
- Standards ASTM E119 (ANSI/UL 263), ASTM E814 (UL 1479), ASTM E84/UL 723, CAN/ULC-S115
- Container Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # WF305
- Zoro # G8365001
- UPC # 730573097052
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 5 gal |
Container Size & Type | 5 gal Pail |
Description
Firestop Caulk, Application Method Caulk Gun, Color Red, Container Size 5 gal, Container Type Pail, Drying Time 2 hr, Expansion Temperature 350 Degrees F, Expansion Volume 5X, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Cables, Duct, Head of Wall, Metal Pipe, Plastic Pipe, Formulation Latex Based, Maximum Service Temperature 185 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, Spanish, 470G12 (470G12)
- ERGODYNE Wrist Support, Single Strap, Left-handed, Small, Black (EGO70012)
- DEWALT Reading Glasses, +2.5, Clear, Polycarbonate (DPG59-125D)
- STI Fire Barrier Sealant, 10.1 oz., Limestone (SIL300)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZD44S2)
- STI Fire Barrier Pathway, Silver, 18" W (EZDG444S2)
- STI Fire Barrier Putty, 36 Cu In., Red (SSP100)
- STI Pipe Collar, 1-1/2 In., For Plastic Pipe (LCC150)
- STI Firestop Grommet, 1 In., PK10 (RFG2)
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- Sti Fire Barrier Products