Shop All Fire Barrier Products
Sti
Vacuum Tubing Firestop Kit
Mfr # VPK2
Zoro # G3114207
Sold in multiples of 200 for $2,010.00
$2,010.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Firestop Application Plastic Pipe
- Firestop Type Strip
- Fire Resistance Type Intumescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sti
- MFR # VPK2
- Zoro # G3114207
- UPC # 730573701027
- Country of Origin United States
- Category Fire Barrier Products
Details
Item | Vpk-2 Vacuum Tubing Firestop Kit |
Firestop Application | Plastic Pipe |
Firestop Item | Firestop Vacuum Tubing Kit |
Firestop Type | Strip |
Fire Resistance Type | Intumescent |
Description
Firestop Kit, Fire Resistance Type Intumescent, Firestop Type Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-EMH)
- DUNLOP Overboots, Mens, S, Button Tab, Yllw, PVC, PR (8802000)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-5-4-10)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- STI Firestop Plug, 4 In. W, 3 In. H (FP400)
- STI Smoke and Acoustic Pthwy Device, 20 in. W (NEZDP433)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZDP44S2)
- STI Fire Barrier Sealant, 20 oz., Blue (ES120)
- STI Round Wall Plate, For Series 33, PK2 (EZP133CW)
- STI Fire Barrier Foil Tape, 30 ft. L, 2 In. W (SSWFT)
- 3M Sleeve Kit, 12 In.L, 4 In.D, Steel (DT400)
- Sti Fire Barrier Products