Shop All Fire Barrier Products
Sti
Square Wall Plate, For Series 33, PK2
Mfr # EZP133CA
Zoro # G0606103
product price: $43.15
/pk 2, $21.58/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 1/4 in
- Height 2 1/8 in
- Width 7 1/2 in
- Fire Rating 1 hr, 2 hr, 3 hr, 4 hr
- Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EZP133CA
- Zoro # G0606103
- UPC # 730573001387
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 6 1/4 in |
Height | 2 1/8 in |
Width | 7 1/2 in |
Diameter | 4 in |
Outside Diameter | 4 in |
Overall Height | 2 1/8 in |
Overall Length | 6 1/4 in |
Overall Width | 7 1/2 in |
Details
Fire Rating | 1 hr, 2 hr, 3 hr, 4 hr |
Item | Square Wall Plate |
Color | Silver |
For Use With | Floors, Walls, Cables, Conduits |
Material | Steel |
Standards | UL 1479, CAN/ULC-S115 |
Accessory Type | Round Wall Plate |
Finish | Galvanized |
Firestop Product Type | Wall Mounting Brackets |
Product Type | Wall Plate |
Minimum Service Temperature | -10 Degrees F |
Maximum Service Temperature | 120 Degrees F |
Fire Rating Time | Up to 4 hr |
Passthrough Shape | Round |
Firestop Type | Wall Mounting Brackets |
Description
Round Wall Plate, Fire Rating 1 hr, 2 hr, 3 hr, 4 hr, Outside Diameter 4 in, Overall Height 2.13 in, Overall Length 6.25 in, Overall Width 7.5 in, Product Type Wall Plate, Color Orange, Finish Galvanized, For Use With Cables, Conduits, Floors, Mfr. No. EZD33FWS, Walls, Material Steel, Maximum Service Temperature 120 Degrees F, Minimum Service Temperature -10 Degrees F, Standards UL 1479, CAN/ULC-S115, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, XL, PR (92745PUXL)
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 3.5 x 1.5, White, PK10 (87411)
- LITHONIA LIGHTING Ext Sgn, Alum, Blck, 11 3/4in, 2W (LQC 2 G EL N)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Scrap Metal Only Sign, Landscape (OS-NS-A-1014-L-18254)
- STI Fire Barrier Restraining Collar, 25 ft. L (SSWRC2)
- STI Preformed Restraining Collar (WSC8RED)
- STI Fire Barrier Sealant, 20 oz., Red (LCI320)
- STI Fire Barrier Sealant, 20 oz., Red (LC120)
- STI Fire Barrier Composite Sheet, 36 x 24 In. (CS2436)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB36)
- OBERON ARC™ Series 25 KA Arc Flash Suppression Blankets 5x8 (ARCBKT-25KA-L)
- Sti Fire Protection