Shop All Fire Barrier Products
Sti
Speedflex Joint Profile
Mfr # SFJP40
Zoro # G3526866
product price: $8.59
/ea
Sold in multiples of 100 for $859.00
$859.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 4 in
- Shape Rectangular
- For Use With Mineral wool, Fire barrier spray, top of wall construction, fluted deck
- Fire Rating Up to 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # SFJP40
- Zoro # G3526866
- UPC # 730573081440
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 40 in |
Width | 4 in |
Overall Height | 4 in |
Overall Width | 4 in |
Overall Length | 40 in |
Details
Shape | Rectangular |
For Use With | Mineral wool, Fire barrier spray, top of wall construction, fluted deck |
Item | Speedflex Joint Profile |
Fire Rating | Up to 2 hr |
Accessory Type | Speedflex Joint Profile |
Passthrough Shape | Rectangular |
Includes Mounting Hardware | No |
Fire Rating Time | Up to 2 hr |
Usage Location | Fire Barrier Spray, Fluted Deck, Mineral Wool, Top of Wall Construction |
Firestop Product Type | Pipe Collars For Passing Through Walls |
Product Type | Speedflex Joint Profile |
Firestop Type | Pipe Collars For Passing Through Walls |
Description
Joint Profile, Fire Rating 2 hr, For Pipe Size Not Applicable, For Use On concrete, Fire-Rated wall assembly, head of wall, steel deck, Includes Not Applicable, Includes Mounting Hardware No, Outside Diameter Not Applicable, Overall Height 4 in, Overall Length 43.38 in, Overall Width 4 in, Product Type Speedflex Joint Profile, Shape Rectangular, Usage Location Fire Barrier Spray, Fluted Deck, Mineral Wool, Top of Wall Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XL (45811)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM892VP (MADM892VP)
- BRADY Label, 7 in H, 24 in W, Polyester, Vertical Rectangle, English, 60271 (60271)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (475336)
- STI Smoke and Acoustical Spray, 5 gal., White (SNS205)
- STI Silicone Firestop Sealant (SIL305)
- STI Smoke and Acoustical Caulk, 5 gal., White (SNS105W)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB26)
- STI Split Sleeve Kit, 12 In.L, 1 In.D, Steel (FSR100)
- STI Fire Barrier Putty, 36 Cu In., Red (SSP100)
- 3M Fire Barrier Sealant, 10.1 oz., Gray, PK12 (1003-S/L-10.1OZ)
- Sti Fire Protection