Shop All Fire Barrier Products
Sti
Smoke and Acoustical Spray, 5 gal., White
Mfr # SNS205
Zoro # G2448975
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Firestop Application General Purpose
- Application Method Airless Sprayer
- Container Type Pail
- Fire Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sti
- MFR # SNS205
- Zoro # G2448975
- UPC # 730573011553
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 5 gal |
Container Size & Type | 5 gal Pail |
Description
This STI SNS205 Smoke and Acoustical Spray is a high-performance fire barrier product that will help you to stop the spread of smoke and flames. The airless sprayer application method allows for fast, easy and efficient installation. The 5 gal. container means there is plenty of this white smoke and acoustical spray available for your next project. This product works in general purpose applications, such as wall penetrations through fire rated walls, floors or ceilings. Stop the spread of smoke and flames with this STI SNS205 Smoke and Acoustical Spray.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety Cone Sidewalk Closed Sign (CS21)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- SKULLERZ BY ERGODYNE Lime Lightweight Full Brim Hard Hat Vented Class C (8968)
- LYLE Buckle Up Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (SB-010-24HA)
- STI Fire Barrier Sealant, 29 oz., Red (SSS129)
- STI Fire Barrier Sealant, 5 gal., Red (LCI305)
- STI 2 Gang Kit, Plates And Devices Included (EZDP233GK)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZD44S2)
- STI Fire Barrier Pathway, Orange, 7-1/2" H, PR (EZDR400)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- 3M Fire Barrier Sealant, 27 oz., Red-Brown (CP-25WB+27OZ)
- Sti Fire Barrier Products