Shop All Fire Barrier Products
Sti
Smoke and Acoustical Pathway, Square
Mfr # NEZ33-W
Zoro # G4766890
original price:
$82.18
7% off
new price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/4 in
- Height 5 in
- Width Square
- Shape Square
- Standards L Ratings Tested, OSHA 29 CFR 1910.1200, STC/ASTME90-09, UL2043
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # NEZ33-W
- Zoro # G4766890
- UPC # 730573111666
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 6 1/4 in |
Height | 5 in |
Width | Square |
Overall Height | 5 in |
Overall Length | 6 1/4 in |
Overall Width | 6 1/4 in |
Description
Smoke and Acoustical Pathway Device, Cable Loading Area 6.7 sq in, Fire Rating Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (2) Device Halves, (8) Mounting Parts, (8) Screws, Labels, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 6.5 in, Overall Length 6.25 in, Overall Width 6.25 in, Shape Square, Usage Location Non-Rated Walls, Body Material Thermoplastic, Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR (135479-LS)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- SAFETYPOSTER.COM Safety Poster, A Close Call Is A Call, ENG (P4768)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-3X)
- STI Fire Barrier Pathway, 3 In., Square (EZD33FWS)
- STI Multi-Gang Pathway Wall Brackets (EZP544W)
- STI Fire Barrier Restraining Collar, 25 ft. L (SSWRC2)
- STI Fire Barrier Sealant, 10.1 oz., Red (SSS100)
- STI Split Sleeve Kit, 12 In.L, 1 In.D, Steel (FSR100)
- STI Rtc Collar For 3 And 4 Trade Size Pipe (RTC350)
- STI Fyre Flange Steel 8FT Angle (FFA2208)
- Sti Fire Barrier Products