Shop All Fire Barrier Products
Sti
Smoke and Acoustical Pathway, Rectangle
Mfr # NEZ33CK2
Zoro # G4801303
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/4 in
- Height 6 1/2 in
- Width Rectangle
- Shape Rectangular
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # NEZ33CK2
- Zoro # G4801303
- UPC # 730573111680
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 10 1/4 in |
Height | 6 1/2 in |
Width | Rectangle |
Overall Height | 6 1/2 in |
Overall Width | 8 1/4 in |
Overall Length | 10 1/4 in |
Description
Smoke and Acoustical Pathway Device, Cable Loading Area 6.7 sq in, Fire Rating Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (2) Short Screws, (2) Split Device Halves, (4) Long Screws, Bracket, Gasket, Labels, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 6.5 in, Overall Length 10.25 in, Overall Width 8.25 in, Shape Rectangular, Usage Location Non-Rated Walls and Floors, Body Material Thermoplastic, Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Labeling Flag - Imprinted - Missing Information - Red - 9/16" x 2" (NEV81364)
- NMC First Aid Kit Sign, M757PB (M757PB)
- SIGNMISSION OSHA Sign, Sauna Reduce Risk Of Overheating, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-SI-P-710-L-11450)
- AIR SYSTEMS INTL Explosion-Proof Motor, 1/3Hp (MTR043EXP)
- STI Smoke and Acoustical Spray, 5 gal., White (SNS205)
- STI Fyre Flange Steel 8FT Angle (FFA2208)
- STI Fire Barrier Composite Sheet, 28 x 16 In. (CS1628)
- STI Fire Barrier Sealant, 29 oz., Blue (ES129)
- STI Fire Barrier Sealant, 20 oz., Red (LCI320)
- STI Sleeve Kit, 12 In.L, 2 In.D, Steel (FS201)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- Sti Fire Barrier Products