Shop All Fire Barrier Products
Sti
Sleeve Kit, 12 In.L, 2 In.D, Steel
Mfr # FS201
Zoro # G1201252
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Height 2 in
- Width 2 1/2 in
- Fire Rating 4 hr
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # FS201
- Zoro # G1201252
- UPC # 730573202012
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 2 in |
Height | 2 in |
Width | 2 1/2 in |
Diameter | 2 in |
Outside Diameter | 2 3/16 in |
Overall Height | 2 in |
Overall Width | 2 1/2 in |
Overall Length | 2 in |
Description
Sleeve Kit, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Includes (2) Gaskets, (2) Plates, Labels, Putty Bar, Steel Sleeve, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 2 in, Overall Length 2 in, Overall Width 2.5 in, Shape Round, Usage Location Fire-Rated Walls and Floors, Color Silver, Expansion Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-9)
- KROWD KONTROL Krowd Kontrol Barricade Caution Tape - Yellow - 3" Wide - 328' Long Roll (CT-CAUTION)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (CCT2-04-L)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- STI Firestop Plug, 2 In. W, 3 In. H (FP200)
- STI 4-Gang Ez Path Kits W/Devices, (EZDP433GK)
- STI Smoke and Acoustical Spray, 5 gal., White (SNS205)
- STI Pipe Collar, 2 In., For Plastic Pipe (LCC200)
- STI Fire Barrier Sealant, 10.1 oz., Blue (ES100)
- STI Fire Barrier Sealant, 20 oz., Red (LC120)
- FIRST VOICE Fire Blanket, Gray, 84 in. L x 62 in. W (911-83700TS)
- Sti Fire Protection