Shop All Fire Barrier Products
Sti
Sleeve Kit, 12 In.L, 1 In.D, Steel
Mfr # FS100
Zoro # G2704527
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Height 1 in
- Width 1 in
- Fire Rating 4 hr
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # FS100
- Zoro # G2704527
- UPC # 730573201008
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 12 in |
Height | 1 in |
Width | 1 in |
Diameter | 1 in |
Overall Height | 1 in |
Overall Length | 12 in |
Overall Width | 1 in |
Description
Sleeve Kit, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Includes (2) Gaskets, (2) Plates, Labels, Putty Bar, Steel Sleeve, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 1 in, Overall Length 12 in, Overall Width 1 in, Shape Round, Usage Location Fire-Rated Walls and Floors, Body Material Steel, Body Material Finish Zinc Plated, Color Silver, Expansion Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proshield 6 SFR Coverall, Blue, 2XL, PK25 (TM120SBU2X002500)
- SIGNMISSION OSHA Danger, Look Out Industrial Trucks Bilingual, 10in X 7in Alum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1441)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 10.5W, Brown, PR (85590)
- OMNI-VIEW Dia.3/4 Dome Hardboard Back, 26 (ONV-360-26-HB)
- STI Intumescent Firestop Sealant - Red (LCI329)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB24)
- STI Smoke and Acoustic Pthwy Device, 20 in. W (NEZDP433)
- STI Fyre Flange Corner Angle Pack (FFC22)
- STI Sleeve Kit, 12 In.L, 2 In.D, Steel (FS201)
- STI Round Wall Plate, For Series 33, PK2 (EZP133CW)
- ZORO SELECT Fire Blanket Vinyl Tote (8AA30)
- Sti Fire Barrier Products