Shop All Fire Barrier Products
Sti
Self-Leveling Silicone Sealant
Mfr # SIL305SL
Zoro # G8365178
product price: $804.54
/ea
Free Shipping & Returns
$804.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Sealant Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # SIL305SL
- Zoro # G8365178
- UPC # 730573013267
- Country of Origin United States
- Category Fire Barrier Products
Details
Item | Firestopping Sealant |
Adhesive Grouping | Sealant |
Sealant Base | Silicone |
Description
SERIES SIL SILICONE FIRESTOP SEALANT
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 17 W x 41 L (900041741)
- GOULD & GOODRICH Radio Holder, L Shape Base, Hi-Gloss (H654CL)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft 3-Way, Storage Bag (019-11002)
- NMC Pg Iii 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB26)
- STI Fyre Flange Corner Angle Pack (FFC22)
- STI Multi-Gang Pathway Wall Brackets (EZP544W)
- STI Firestop Plug, 4 In. W, 3 In. H (FP400)
- STI Fire Barrier Sealant, 10.1 oz., Limestone (SIL300)
- STI Pipe Collar, 3 In., For Plastic Pipe (LCC300)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. (C FG-XL95 G01E)
- Sti Fire Barrier Products