Shop All Fire Barrier Products
Sti
Rtc Collar For 3 And 4 Trade Size Pipe
Mfr # RTC350
Zoro # G1553730
product price: $45.99
/ea
Sold in multiples of 6 for $275.94
$275.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 2 hr
- For Pipe Size 3 in
- Firestop Application Plastic Pipe
- Standards ASTM E814 (UL1479), CAN/ULC-S115
- For Use On Multiple Pipe Bundles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # RTC350
- Zoro # G1553730
- UPC # 730573038352
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
For Pipe Size | 3 in |
Collar Body Diameter | 4.3 in |
Details
Item | Rtc Collar For 3 And 4 Trade Size Pipe |
Fire Rating | Up to 2 hr |
Firestop Item | Pipe Collar |
Firestop Application | Plastic Pipe |
Standards | ASTM E814 (UL1479), CAN/ULC-S115 |
For Use On | Multiple Pipe Bundles |
Features | Fits Into Tight Spaces, Low Installed Cost, Tested in a Variety of Construction Types |
Body Material Finish | Galvanized |
Intumescent | Yes |
Maximum Service Temperature | 120 Degrees F |
Resistance Properties | Fire Resistant, Water Resistant |
Expansion Temperature | 320 Degrees F |
Fire Rating Time | Up to 2 hr |
For Material Type | Plastic |
For Environment | Floors, Walls |
Firestop Product Type | Pipe Collars For Passing Through Walls |
Usage Location | Floor Penetrations, Wall Penetrations |
Expansion Volume | 32X to 64X |
Includes Mounting Hardware | No |
Body Material | Steel |
Firestop Type | Pipe Collars For Passing Through Walls |
Description
Firestop Pipe Collar, Collar Body Diameter 4.3 in, Fire Rating 2 hr, For Pipe Size 3 in; 4 in, For Use On Multiple Pipe Bundles, Includes Mounting Hardware No, Usage Location Floor Penetrations, Wall Penetrations, Body Material Steel, Body Material Finish Galvanized, Expansion Temperature 320 Degrees F, Expansion Volume 32X to 64X, Features Fits Into Tight Spaces, Low Installed Cost, Tested in a Variety of Construction Types, For Environment Floors, Walls, For Material Type Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Slvr/Grn, Univer, PR (G51MLLW00214)
- ZING Circuit Breaker Lockout, Universal, PK3 (7110)
- BROTHER Label, Black/Green, .35" x 26.2 ft. (M721)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH5X002500)
- STI Fire Barrier Pathway, Silver, 18" W (EZDG444S2)
- STI Mineral Board, 1-1/2 In.H, 48 In.L, PK2 (SSAMW)
- STI 2X1/8X12 Fire Barrier Sswblu2 Wrap Strip (SSWBLU2)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB36)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZDP144FKS2)
- STI Smoke and Acoustical Pathway, Rectangle (NEZ33CK2)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- Sti Fire Protection