Shop All Fire Barrier Products
Sti
Round Wall Plate, For Series 33, PK2
Mfr # EZP133CW
Zoro # G1923494
product price: $30.59
/pk 2, $15.30/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/4 in
- Height 2 1/8 in
- Width 7 1/2 in
- Fire Rating 1 hr, 2 hr, 3 hr, 4 hr
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EZP133CW
- Zoro # G1923494
- UPC # 730573001370
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 6 1/4 in |
Height | 2 1/8 in |
Width | 7 1/2 in |
Diameter | 4 in |
Outside Diameter | 4 in |
Overall Length | 6 1/4 in |
Overall Width | 7 1/2 in |
Overall Height | 2 1/8 in |
Details
Fire Rating | 1 hr, 2 hr, 3 hr, 4 hr |
Shape | Round |
Item | Round Wall Plate |
For Use With | Walls, Cables, Conduits, EZD33FWS |
Color | Silver |
Standards | UL 1479, CAN/ULC-S115 |
Material | Steel |
Accessory Type | Round Wall Plate |
Product Type | Wall Plate |
Fire Rating Time | Up to 4 hr |
Minimum Service Temperature | -10 Degrees F |
Maximum Service Temperature | 120 Degrees F |
Finish | Galvanized |
Passthrough Shape | Round |
Firestop Product Type | Wall Mounting Brackets |
Firestop Type | Wall Mounting Brackets |
Description
Round Wall Plate, Fire Rating 1 hr, 2 hr, 3 hr, 4 hr, Outside Diameter 4 in, Overall Height 2.13 in, Overall Length 6.25 in, Overall Width 7.5 in, Product Type Wall Plate, Shape Round, Color Orange, Finish Galvanized, For Use With Cables, Conduits, Mfr. No. EZD33FWS, Walls, Material Steel, Maximum Service Temperature 120 Degrees F, Minimum Service Temperature -10 Degrees F, Standards UL 1479, CAN/ULC-S115, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS UV Protection Sunglasses Plastic (SG-48)
- ERB SAFETY HPDE, Pinklock Suspension, Black, Fits Hat Size 6-1/2 to 7-3/4 (19479)
- WERNER Arc Flash H934105 Harness Construction, (H934105)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-1125-595-RD)
- STI Wood Frame Firestop Caulk - Red (WF305)
- STI Fyre Flange Steel 8FT Angle (FFA2208)
- STI Fire Barrier Mortar, 6 gal, Red (SSM106)
- STI Fire Barrier Sealant, 20 oz., Red (SSS120)
- STI Smoke and Acoustical Spray, 5 gal., White (SNS205)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- 3M Fire Barrier Sealant, 10.3 oz., Gray, PK12 (2000+10.3OZ)
- Sti Fire Protection