Shop All Fire Barrier Products
Sti
Retrofit Kit-Device With Plate Pack
Mfr # EZDP33WR
Zoro # G0610429
original price:
$259.35
7% off
Free Shipping & Returns
$240.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 1/4 in
- Height 5 1/2 in
- Width 9 1/2 in
- Fire Rating Up to 4 hr
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sti
- MFR # EZDP33WR
- Zoro # G0610429
- UPC # 730573005330
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 12 1/4 in |
Height | 5 1/2 in |
Width | 9 1/2 in |
Overall Height | 5 1/2 in |
Overall Length | 12 1/4 in |
Overall Width | 9 1/2 in |
Description
Firestop Pathway Retrofit Kit, Cable Loading Area 6 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (2) Gaskets, (2) Mounting Plates, Labels, Series 33 Device, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 5.5 in, Overall Length 12.25 in, Overall Width 9.5 in, Shape Rectangular, Usage Location Fire-Rated Walls and Floors, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- WOLVERINE Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (H104-L)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- STI 3 Gang Kit Plates And Devices Included (EZDP333GK)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- STI Fyre Flange Steel 8FT Angle (FFA2208)
- STI 2X1/8X12 Fire Barrier Sswblu2 Wrap Strip (SSWBLU2)
- STI Fire Barrier Putty Pad, 9x9 In., Red (SSP9S)
- STI Fire Barrier Sealant, 10.1 oz., Limestone (SIL300)
- STI Silicone Firestop Sealant (SIL305)
- Sti Fire Protection