Shop All Fire Barrier Products
Sti
Preformed Restraining Collar
Mfr # WSC8RED
Zoro # G1564151
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Not Rated
- Firestop Application Plastic Pipe
- For Pipe Size 6 in
- Firestop Product Type Pipe Collars For Passing Through Walls
- Fire Rating Time Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # WSC8RED
- Zoro # G1564151
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
For Pipe Size | 6 in |
Collar Body Diameter | 8 in |
Collar Body Width | 3 in |
Details
Item | Preformed Restraining Collar |
Fire Rating | Not Rated |
Firestop Item | Pipe Collar |
Firestop Application | Plastic Pipe |
Firestop Product Type | Pipe Collars For Passing Through Walls |
Fire Rating Time | Not Rated |
Resistance Properties | Water Resistant |
For Material Type | Plastic |
Intumescent | Yes |
Includes Mounting Hardware | No |
Usage Location | Ceiling Penetrations, Floor Penetrations, Wall Penetrations |
Firestop Type | Pipe Collars For Passing Through Walls |
Description
Firestop Pipe Collar, Collar Body Diameter 8 in, Fire Rating Not Rated, For Pipe Size 6 in, For Use On Multiple Pipe Bundles, Includes Mounting Hardware No, Usage Location Ceiling Penetrations, Floor Penetrations, Wall Penetrations, Collar Body Width 3 in, Features High Volume Char - Significant Expansion Seals Off Opening, Flexible, Rapid Expansion - Closes Off Burning Penetrants Faster, Wide Range of Complex Applications, No Soluble or Hygroscopic Ingredients, For Material Type Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton, Beige, XL, 1 Pair (4NML5)
- BRADLEY 1" Horizontal Ball Valve Assembly (S30-059)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5113)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311002)
- STI Fire Barrier Putty Pad, 9x9 In., Red (SSP9S)
- STI Metal Restrain Collar 25 Ft (SSWRC)
- STI Fire Barrier Composite Sheet, 28 x 16 In. (CS1628)
- STI Smoke and Acoustic Pthwy Device, 20 in. W (NEZDP433)
- STI Firestop Plug, 4 In. W, 3 In. H (FP400)
- STI Mineral Board, 1-1/2 In.H, 48 In.L, PK2 (SSAMW)
- STI FIRESTOP STI SpecSeal® LC Series Endothermic Sealant- 20oz Sausage (FR-STI-LC120)
- Sti Fire Protection