Shop All Fire Barrier Products
Sti
Preformed Restraining Collar
Mfr # WSC12
Zoro # G1564145
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Not Rated
- For Pipe Size 10 in
- Firestop Application Plastic Pipe
- Collar Body Diameter 6 in
- Fire Rating Time Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sti
- MFR # WSC12
- Zoro # G1564145
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
For Pipe Size | 10 in |
Collar Body Diameter | 6 in |
Collar Body Width | 5 in |
Details
Item | Preformed Restraining Collar |
Fire Rating | Not Rated |
Firestop Application | Plastic Pipe |
Firestop Item | Pipe Collar |
Fire Rating Time | Not Rated |
Intumescent | Yes |
Includes Mounting Hardware | No |
Mounting Plates Included | No Plates |
Usage Location | Ceiling Penetrations, Floor Penetrations, Wall Penetrations |
Resistance Properties | Water Resistant |
For Material Type | Plastic |
Firestop Product Type | Pipe Collars For Passing Through Walls |
Firestop Type | Pipe Collars For Passing Through Walls |
Description
Firestop Pipe Collar, Collar Body Diameter 6 in, Fire Rating Not Rated, For Pipe Size 8 in, For Use On Multiple Pipe Bundles, Includes Mounting Hardware No, Usage Location Ceiling Penetrations, Floor Penetrations, Wall Penetrations, Collar Body Width 5 in, Features High Volume Char - Significant Expansion Seals Off Opening, Flexible, Rapid Expansion - Closes Off Burning Penetrants Faster, Wide Range of Complex Applications, No Soluble or Hygroscopic Ingredients, For Material Type Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (543S0023BL)
- ZORO SELECT Push Button Lockout, Acrylic, 38.1mm dia. (45MZ88)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Trash Can [Up Arrow] Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-18725-10PK)
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (51XBRFB120A)
- STI Fire Barrier Sealant, 20 oz., Limestone (SIL320)
- STI Sleeve Kit, 12 In.L, 1 In.D, Steel (FS100)
- STI Fire Barrier Putty, 36 Cu In., Red (SSP100)
- STI Fire Barrier Pathway, Orange, 29" W (EZD444MBS2)
- STI Fire Barrier Putty Pad, 9x9 In., Red (SSP9S)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB36)
- STI Fire Barrier Sealant, Caulk, Up to 4 hour Fire Rating, Intumescent, Watertight, 10.1 oz, Red (LCI300)
- Sti Fire Protection