Shop All Fire Barrier Products
Sti
Pre-Cut Wrap Strip For 3 Pipe
Mfr # SSWBLU230
Zoro # G3135356
product price: $8.77
/ea
Sold in multiples of 200 for $1,754.00
$1,754.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Height 1/8 in
- Width 3 in
- Firestop Application Plastic Pipe
- Fire Rating Up to 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # SSWBLU230
- Zoro # G3135356
- UPC # 730573037300
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 11 in |
Height | 1/8 in |
Width | 3 in |
Overall Width | 3 in |
Sheet Length | 11.25 in |
Overall Height | 1/8 in |
Overall Length | 11 in |
Details
Item | Pre-Cut Wrap Strip For 3 Pipe |
Firestop Application | Plastic Pipe |
Firestop Item | Firestop Wrap Strip |
Fire Rating | Up to 4 hr |
Color | Blue |
Expansion Temperature | 320 Degrees F |
Firestop Type | Strip |
For Material Type | Plastic |
Resistance Properties | Water Resistant |
Maximum Service Temperature | 130 Degrees F |
Fire Resistance Type | Intumescent |
Description
Firestop Strip, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Strip, Overall Width 3 in, Color Blue, Expansion Temperature 320 Degrees F, Features Tested In A Variety of Construction Types, For Material Type Plastic, For Use On Piping, Maximum Service Temperature 130 Degrees F, Resistance Properties Water Resistant, Sheet Length 11.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses B5 Series (S74701)
- CONDOR XL-3XL Safety Vest, Lime (4CWE2)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG557XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (92733PUS)
- STI Fire Barrier Sealant, 10.1 oz., Limestone (SIL300)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB26)
- STI Fire Barrier Pathway, Orange, 3-11/16"H, PR (EZDR200)
- STI Sleeve Kit, 12 In.L, 1 In.D, Steel (FS100)
- STI Fire Barrier Sealant, 20 oz., Red (LC120)
- STI Fire Barrier Pathway, 3 In., Square (EZD33FWS)
- ZORO SELECT Emergency Blanket, Green, 70 In. x 82 In. (9KYD5)
- Sti Fire Protection