Shop All Electrical Box Hardware
Sti
Powershield Electrical Box Insert
Mfr # EP45
Zoro # G3607600
product price: $10.89
/ea
Sold in multiples of 20 for $217.80
$217.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Intumescent
- Length 4-1/2 in
- Width 4-1/2 in
- Color Red
- Fire Rating 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EP45
- Zoro # G3607600
- UPC # 730573025055
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4-1/2 in |
Width | 4-1/2 in |
Height | 1/8 in |
Overall Width | 4.5 in |
Sheet Length | 4.5 in |
Description
Electrical Box Insert, Fire Rating 2 hr, Fire Resistance Type Intumescent, Overall Width 4.5 in, Roll Length Not Applicable, Color Red, Expansion Temperature 350 Degrees F, Features Easily Preinstalls Before Shipping to the Jobsite, Eliminates the Need for Putty, Suitable for Steel and Plastic Face Plates, Flame Spread Index 64, Flame Spread Rating Class C, For Material Type Plastic, Steel, For Use On Steel Electrical Box, Market Commercial, Industrial, Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Compression, Steel, 1 1/4 In (3LT98)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, Not Rated, C Curve (FAZ-C3/2-NA-DC)
- ZSI Cush-A-Ring Clamp, Rubber, CT 1-1/4", IP1" (SPH-5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- STI Powershield Electrical Box Insert (EP44)
- BELL Bell Weatherproof 5400-0 5.25 x 3.5 In. Weatherproof Box Extension Adapter (3469475)
- CANTEX Outlet Box, Box Accessory, 1 Gang (5133540U)
- WIEGMANN Back Panel, NOVAL Accessory, 8 Gang, Aluminum (HW-WM3630AWW)
- NVENT HOFFMAN Keylock Handle Kit, NOVAL Accessory, Steel (CWHK)
- SIGMA ELECTRIC Receptacle Kit, Kit Accessory, 1 Gang, Die-Cast Metal (16446)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A20P16AL)
- Sti Electrical Box Hardware