Shop All Fire Barrier Products
Sti
Pipe Collar, 4 In., For Plastic Pipe
Mfr # LCC400
Zoro # G2583472
product price: $38.02
/ea
$38.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 3 hr
- For Pipe Size 4 in
- Color Silver
- Firestop Application Plastic Pipe
- Standards ASTM E814 (UL 1479), CAN/ULC-S115, CW US, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # LCC400
- Zoro # G2583472
- UPC # 730573039045
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
For Pipe Size | 4 in |
Collar Body Diameter | 5.5 in |
Details
Item | Firestop Pipe Collar |
Fire Rating | Up to 3 hr |
Firestop Item | Pipe Collar |
Color | Silver |
Firestop Application | Plastic Pipe |
Standards | ASTM E814 (UL 1479), CAN/ULC-S115, CW US, UL Listed |
For Use On | Common Construction Surfaces |
Resistance Properties | Water Resistant |
For Material Type | ABS, CPVC, FRP, FRPP, HDPE, PE, PP, PVC, ABS/PVC Foam Core, PVDF, RNC |
For Pipe Material | Plastic |
Intumescent | Yes |
Firestop Product Type | Pipe Collars For Passing Through Walls |
Expansion Temperature | 320 Degrees F |
Body Material | Steel |
Fire Rating Time | Up to 2 hr |
Mount Type | Anchor Tabs |
Maximum Service Temperature | 120 Degrees F |
Body Material Finish | Galvanized |
Usage Location | Floor Penetrations, Wall Penetrations |
Expansion Volume | 32X to 64X |
Includes Mounting Hardware | No |
Firestop Type | Pipe Collars For Passing Through Walls |
Description
Firestop Pipe Collar, Collar Body Diameter 5.5 in, Fire Rating 2 hr, For Pipe Size 4 in, For Use On Common Construction Surfaces, Includes Mounting Hardware No, Usage Location Floor Penetrations, Wall Penetrations, Body Material Steel, Body Material Finish Galvanized, Color Silver, Expansion Temperature 320 Degrees F, Expansion Volume 32X to 64X, For Material Type ABS, CPVC, FRP, FRPP, HDPE, PE, PP, PVC, ABS/PVC Foam Core, PVDF, RNC, Intumescent Yes, Maximum Service Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Atlas KV660 Kevlar Knit Gloves with Full PVC Coating Cut Level 3, 12PK (KV660-10)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176222 (176222)
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 (BM60YP)
- ANSELL Bib Apron, Blue, 47 In. L (56-009)
- STI Metal Restrain Collar 25 Ft (SSWRC)
- STI Smoke and Acoustical Pathway, Square (NEZ33-W)
- STI Pipe Collar, 1-1/2 In., For Plastic Pipe (LCC150)
- STI Fire Barrier Sealant, 10.1 oz., Red (LC150)
- STI Fire Barrier Sealant, 20 oz., Blue (ES120)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZD44S2)
- STI FIRESTOP SpecSeal Series SSB Firestop Pillow- 3"H x 6"W x 9"L, PK 16 (FR-STI-SSB36-16PK)
- Sti Fire Barrier Products