Shop All Fire Barrier Products
Sti
Pipe Collar, 3 In., For Plastic Pipe
Mfr # LCC300
Zoro # G1443486
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 3 hr
- Color Silver
- Firestop Application Plastic Pipe
- For Pipe Size 3 in
- Standards ASTM E814 (UL 1479), CAN/ULC-S115, CW US, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # LCC300
- Zoro # G1443486
- UPC # 730573039038
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
For Pipe Size | 3 in |
Collar Body Diameter | 4.3 in |
Details
Item | Firestop Pipe Collar |
Fire Rating | Up to 3 hr |
Color | Silver |
Firestop Application | Plastic Pipe |
Firestop Item | Pipe Collar |
Standards | ASTM E814 (UL 1479), CAN/ULC-S115, CW US, UL Listed |
For Use On | Common Construction Surfaces |
Expansion Temperature | 320 Degrees F |
Intumescent | Yes |
For Material Type | ABS, CPVC, FRP, FRPP, HDPE, PE, PP, PVC, ABS/PVC Foam Core, PVDF, RNC |
Fire Rating Time | Up to 2 hr |
Firestop Product Type | Pipe Collars For Passing Through Walls |
Usage Location | Floor Penetrations, Wall Penetrations |
Includes Mounting Hardware | No |
Body Material | Steel |
Expansion Volume | 32X to 64X |
Mount Type | Anchor Tabs |
For Pipe Material | Plastic |
Body Material Finish | Galvanized |
Resistance Properties | Water Resistant |
Maximum Service Temperature | 120 Degrees F |
Firestop Type | Pipe Collars For Passing Through Walls |
Description
Firestop Pipe Collar, Collar Body Diameter 4.3 in, Fire Rating 2 hr, For Pipe Size 3 in, For Use On Common Construction Surfaces, Includes Mounting Hardware No, Usage Location Floor Penetrations, Wall Penetrations, Body Material Steel, Body Material Finish Galvanized, Color Silver, Expansion Temperature 320 Degrees F, Expansion Volume 32X to 64X, For Material Type ABS, CPVC, FRP, FRPP, HDPE, PE, PP, PVC, ABS/PVC Foam Core, PVDF, RNC, Intumescent Yes, Maximum Service Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Red (09508)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (26X622)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Medium (8377)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, M-L, PT (37101)
- STI Fire Barrier Pathway, Orange, 3-11/16"H, PR (EZDR200)
- STI Sleeve Kit, 12 In.L, 2 In.D, Steel (FS201)
- STI Smoke and Acoustical Caulk, 5 gal., White (SNS105W)
- STI Pipe Collar, 4 In., For Plastic Pipe (LCC400)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZDP144FKS2)
- STI Fire Barrier Pathway, Orange, 29" W (EZD444MBS2)
- 3M Fire Barrier Sealant, 10.3 oz., Gray, PK12 (2000+10.3OZ)
- Sti Fire Protection