Shop All Machine Chucks
Sti
One Pair Seven Gang Mounting Plates
Mfr # EZP733W
Zoro # G0969230
product price: $118.14
/ea
Free Shipping & Returns
$118.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With EZD33FWS Fire-Rated Pathway Device
- Width 2 in
- Length 27 in
- Height 6 in
- Accessory Type One Pair Seven Gang Mounting Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EZP733W
- Zoro # G0969230
- UPC # 730573007334
- Country of Origin United States
- Category Machine Chucks
Dimensions
Width | 2 in |
Length | 27 in |
Height | 6 in |
Overall Height | 6 in |
Overall Width | 2 in |
Overall Length | 27 in |
Details
Item | Mounting Plates |
For Use With | EZD33FWS Fire-Rated Pathway Device |
Accessory Type | One Pair Seven Gang Mounting Plates |
Usage Location | Floor Penetrations, Wall Penetrations |
Number of Gangs | 7 |
Fire Rating Time | Up to 4 hr |
Firestop Product Type | Wall Mounting Brackets |
Product Type | Mounting Plate |
Passthrough Shape | Rectangular |
Fire Rating | 4 hr |
For Use On | Fire-Rated Pathway |
Description
Mounting Plates, Fire Rating 4 hr, For Use On Fire-Rated Pathway, Overall Height 6 in, Overall Length 27 in, Overall Width 2 in, Product Type Mounting Plate, Usage Location Floor Penetrations, Wall Penetrations, For Use With EZD33FWS Fire-Rated Pathway Device, Number of Gangs 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 7 Pockets (DWST540501)
- CMT ITK Plus Finish Sliding Compound Saw Blade, 10 x 60 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10060S)
- LENOX Band Saw Blade, 11 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (36066D2B113605)
- ILB GOLD Power Tool Battery, Replacement For Milwaukee, 0719-22 Battery (0719-22 BATTERY)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 4-Jaw Independent Lathe Chuck Plain Back (9713-1105)
- H & H INDUSTRIAL PRODUCTS 6" Standard Pole Round Magnetic Chuck (3402-0821)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- Sti Machine Chucks