Shop All Machine Chucks
Sti
One Pair Four Gang Mounting Plates
Mfr # EZP433W
Zoro # G0688357
$73.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With EZD33FWS Fire-Rated Pathway Device
- Length 18 1/2 in
- Height 6 in
- Width 2 in
- Accessory Type One Pair Four Gang Mounting Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sti
- MFR # EZP433W
- Zoro # G0688357
- UPC # 730573004333
- Country of Origin United States
- Category Machine Chucks
Dimensions
Length | 18 1/2 in |
Height | 6 in |
Width | 2 in |
Overall Width | 2 in |
Overall Height | 6 in |
Overall Length | 18.5 in |
Details
Item | Mounting Plates |
For Use With | EZD33FWS Fire-Rated Pathway Device |
Accessory Type | One Pair Four Gang Mounting Plates |
Product Type | Mounting Plate |
Firestop Product Type | Wall Mounting Brackets |
Usage Location | Floor Penetrations, Wall Penetrations |
Number of Gangs | 4 |
Passthrough Shape | Rectangular |
For Use On | Fire-Rated Pathway |
Fire Rating Time | Up to 4 hr |
Fire Rating | 4 hr |
Description
Mounting Plates, Fire Rating 4 hr, For Use On Fire-Rated Pathway, Overall Height 6 in, Overall Length 18.5 in, Overall Width 2 in, Product Type Mounting Plate, Usage Location Floor Penetrations, Wall Penetrations, For Use With EZD33FWS Fire-Rated Pathway Device, Number of Gangs 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL Tub Surround Kit 32" and 54" Professional Box Beam Level (SVBTS0)
- ECONOLINE Dust Collector, 115 V (201768G-B5)
- BOSCH 3In 14TPI Bi-Metal Jigsaw Blade, PK100 (T118BF100)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T (CMAS372524)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- Sti Machine Chucks