Shop All Fire Barrier Products
Sti Marine
Watertight Firestop Collars, 63/64"H, Slvr
Mfr # MFC25W
Zoro # G7883368
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, DNV-GL, 1408/14, Class A0-A60, B0-B30, H0-H120 Bulkheads and Decks
- For Use With Plastic, Metal Pipes
- Fire Rating Up to 1 hr
- Firestop Application Metal Pipe, Plastic Pipe
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti Marine
- MFR # MFC25W
- Zoro # G7883368
- UPC # 730573438268
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
For Pipe Size | 1 in |
Collar Body Width | 2.8 in |
Needed Opening Diameter | 2.1 in |
Collar Body Diameter | 1.8 in |
Flange Diameter | 3.2 in |
Overall Height | 63/64 in |
Description
Marine Watertight Firestop Collars, Collar Body Diameter 1.8 in, Fire Rating Up to 1 hr, For Pipe Size 1 in, Usage Location Fire-Rated Bulkheads and Decks, Body Design Solid, Body Material Stainless Steel, Body Material Grade Type 316, Collar Body Width 2.8 in, Color Silver, Expansion Temperature 320 Degrees F, Expansion Volume 30X to 60X, Features Flexible Intumescent Liner Accommodates Vibration and Will Not Damage Pipe, Heavy Gauge, Watertight Grommet, Flange Diameter 3.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (7712R)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, M (KX13N)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC5SN-02-S)
- STI MARINE Marine Sealant, 9.5 oz. Size, Red, Tube (MFS100)
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- ZORO SELECT Fire Blanket, Wool (B6280)
- 3M Fire Barrier Sealant, 10.1 oz., Gray (FB136)
- DAP Fire Barrier/Insulation Spray Foam Sealant Kit, Aerosol Can, Orange, 1 Component (7565010012)
- FIREGUARD Flame Retardant Coating, Wood, 1 gal. (C FG-XL95 G01E)
- Sti Marine Fire Protection