Shop All Fire Barrier Products
Sti Marine
Marine Sealant, 9.5 oz. Size, Red, Tube
Mfr # MFS100
Zoro # G7883359
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Standards Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, DNV-GL, 1408/14, Class A0-A60, B0-B30, H0-H120 Bulkheads and Decks
- Application Method Caulk Gun
- Material Silicone
- Fire Rating Up to 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti Marine
- MFR # MFS100
- Zoro # G7883359
- UPC # 730573413104
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 9.5 oz |
Container Size & Type | 9.5 oz Cartridge |
Description
Marine Sealant, Application Method Caulk Gun, Color Red, Container Size 9.5 oz, Container Type Cartridge, Fire Rating Up to 1 hr, Firestop Type Sealant/Caulk, Flame Spread Rating Class A, For Use On Composite Pipe, Formulation Silicone, Maximum Service Temperature 120.2 Degrees F, Paintable Yes, Resistance Properties Water Resistant, Smoke Developed Index 50, Standards 2010 IMO FTP, Density 12.5 lb/gal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 9 1/2 ), 90 PK, Blue (54424)
- SYSTEM SENSOR Horn Strobe, Marked Fire, Wall or Ceiling (P4WL)
- BEE-SAFE Bouffant, 19", Blue, Polypropyle, PK1000 (GAH-BP-19-BL)
- GUARDIAN EQUIPMENT Bracket, Wall, Assy (AP150-051C)
- STI MARINE Marine Firestop Foam, 5 gal. Size, Black (MRF500)
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- FIRST AID ONLY Fire Blanket and Bag (21-650)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB24)
- METACAULK Fire Barrier Sealant, Tube, 10.3 oz. (66408)
- Sti Marine Fire Barrier Products