Shop All Fire Barrier Products
Sti Marine
Marine Firestop Putty, 5 gal. Size, Red
Mfr # MPU52
Zoro # G7883340
original price:
$1,064.53
16% off
new price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Firestop Application Cables
- Standards Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, DNV-GL, 1408/14, Class A0-A60, B0-B30, H0-H60 Bulkheads and Decks
- Material Intumescent
- Application Method Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti Marine
- MFR # MPU52
- Zoro # G7883340
- UPC # 730573421079
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 5 gal |
Container Size & Type | 5 gal Pail |
Details
Item | Marine Firestop Putty |
Color | Red |
Container Type | Pail |
Firestop Application | Cables |
Standards | Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, DNV-GL, 1408/14, Class A0-A60, B0-B30, H0-H60 Bulkheads and Decks |
Material | Intumescent |
Application Method | Hand |
Fire Rating | Up to 1 hr |
For Use On | Cables |
Resistance Properties | Water Resistant |
Formulation | Intumescent |
Minimum Application Temperature | -10 Degrees F |
Brand & Series | STI MARINE |
Firestop Material Type | Putty |
Firestop Type | Putty Stick |
Flame Spread Rating | Class A |
Minimum Service Temperature | -9.4 Degrees F |
Density | 12.08 lb/gal |
Maximum Service Temperature | 120 Degrees F |
Composition | Intumescent |
Maximum Application Temperature | 120 Degrees F |
Description
Marine Firestop Putty, Application Method Hand, Color Red, Container Size 5 gal, Container Type Pail, Fire Rating Up to 1 hr, Firestop Type Putty Stick, Flame Spread Rating Class A, For Use On Cables, Formulation Intumescent, Maximum Service Temperature 120 Degrees F, Resistance Properties Water Resistant, Standards 2010 IMO FTP, Density 12.08 lb/gal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-13006-05)
- ERGODYNE Protective Sleeve, Polyester/Spandex, M (6690)
- A & I PRODUCTS CONNECTOR-LOCKING SNAP-ALUMINUM 3.1" x6.55" x1.9" (A-B1ABHW105)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (34-874FY/M)
- STI MARINE Marine Sealant, 9.5 oz. Size, Red, Tube (MFS100)
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- STI Firestop Plug, 2 In. W, 3 In. H (FP200)
- 3M Fire Barrier Sealant, 10.1 oz., Blue (150+)
- 3M Fire Block Foam, Aerosol, Orange, Polyurethane Foam, Self-Leveling, 12 oz (FB-FOAM-ORANGE)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 4in (CBS-4)
- Sti Marine Fire Barrier Products