Shop All Fire Barrier Products
Sti Marine
Marine Firestop Putty, 15.5 oz. Size, Red
Mfr # MPU28
Zoro # G7883331
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Standards Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, DNV-GL, 1408/14, Class A0-A60, B0-B30, H0-H60 Bulkheads and Decks
- Material Intumescent
- Fire Rating Up to 1 hr
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti Marine
- MFR # MPU28
- Zoro # G7883331
- UPC # 730573421017
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 15.5 oz |
Container Size & Type | 15.5 oz Bar |
Description
Marine Firestop Putty, Application Method Hand, Color Red, Container Size 15.5 oz, Container Type Bar, Fire Rating Up to 1 hr, Firestop Type Putty Stick, Flame Spread Rating Class A, For Use On Cables, Formulation Intumescent, Maximum Service Temperature 120 Degrees F, Resistance Properties Water Resistant, Standards 2010 IMO FTP, Density 12.08 lb/gal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M67)
- 3M SPEEDGLAS Heavy-Duty Breathing Tube, 33 In., PU (SG-40W)
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- STI MARINE Marine Sealant, 9.5 oz. Size, Red, Tube (MFS100)
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- STI MARINE Marine Firestop Foam, 5 gal. Size, Black (MRF500)
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- STI Fire Barrier Pathway Kit, 1-1/2 In., Sq. (EZD22)
- ZORO SELECT Emergency Blanket, Green, 70 In. x 82 In. (9KYD5)
- STI FIRESTOP SpecSeal Series SSB Firestop Pillow- 2"H x 4"W x 9"L, PK 10 (FR-STI-SSB24-10PK)
- Sti Marine Fire Protection