Shop All Fire Barrier Products
Sti Marine
Marine Firestop Foam, 5 gal. Size, Black
Mfr # MRF500
Zoro # G7883316
original price:
$2,798.00
5% off
new price: $2,657.99
/ea
Free Shipping & Returns
$2,657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Application Method Hand
- Firestop Application Cables, Metal Pipe, Plastic Pipe
- Fire Rating Up to 1 hr
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti Marine
- MFR # MRF500
- Zoro # G7883316
- UPC # 730573439111
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 5 gal |
Container Size & Type | 5 gal Pail |
Description
Marine Firestop Foam, Application Method Hand, Color Black, Container Size 5 gal, Container Type Pail, Fire Rating Up to 1 hr, Firestop Type Foam Sealant, Flame Spread Rating Class A, For Use On Cables, Formulation Silicone, Maximum Service Temperature 120 Degrees F, Shelf Life 18 mo, Standards 2010 IMO FTP, Density 18 lb/cu ft
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit Refill, Box, Universal, 16-1/2" H (RSPKU-50)
- NMC Notice Full Cylinders Sign, N26A (N26A)
- BRADY Numbers and Letters Labels, PK 10 (5100P-4)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 14 in L, Yellow, Large (3AM12)
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- STI MARINE Marine Sealant, 9.5 oz. Size, Red, Tube (MFS100)
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- STI FIRESTOP LCI Intumescent Sealant- 20 oz Sausage (FR-STI-LCI320)
- METACAULK Fire Barrier Sealant, Tube, 10.3 oz. (66408)
- Sti Marine Fire Protection