Shop All Fire Barrier Products
Sti Marine
Firestop Pipe Collar, 25/32" H, Silver
Mfr # MFC20W
Zoro # G7883377
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25/32 in
- Standards Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, DNV-GL, 1408/14, Class B0-B30, A0-A60, H0-H120 Bulkheads and Decks
- Color Silver
- Firestop Application Metal Pipe, Plastic Pipe
- For Use With Plastic, Metal Pipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti Marine
- MFR # MFC20W
- Zoro # G7883377
- UPC # 730573431214
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Height | 25/32 in |
For Pipe Size | 25/32 in |
Flange Diameter | 3 in |
Collar Body Width | 2.8 in |
Collar Body Diameter | 1.5 in |
Needed Opening Diameter | 1.9 in |
Overall Height | 25/32 in |
Description
Marine Watertight Firestop Pipe Collar, Collar Body Diameter 1.5 in, Fire Rating Up to 1 hr, For Pipe Size 0.8 in, Usage Location Fire-Rated Bulkheads and Decks, Body Design Solid, Body Material Stainless Steel, Body Material Grade Type 316, Collar Body Width 2.8 in, Color Silver, Expansion Temperature 320 Degrees F, Expansion Volume 30X to 60X, Features Flexible Intumescent Liner Accommodates Vibration and Will Not Damage Pipe, Heavy Gauge, Watertight Grommet, Flange Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Green (6706)
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-8-7)
- CORTINA SAFETY PRODUCTS 28IN WHITE PVC TRAFFIC CONE (03-500-66)
- LYLE Magnetic Fields Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0025-RD_14x10)
- STI MARINE Marine Firestop Foam, 5 gal. Size, Black (MRF500)
- STI MARINE Marine Sealant, 9.5 oz. Size, Red, Tube (MFS100)
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- 3M Pipe Cast-In Device, 2 In., For Metal Pipe (2MCID)
- 3M Fire Barrier Sealant, Foam, 12.85 oz, PK6 (FIP 1-STEP)
- Sti Marine Fire Barrier Products