Shop All Fire Barrier Products
Sti Marine
Fire Barrier Pathway, Red, 10-1/2" L
Mfr # MDM150Y
Zoro # G7760396
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/2 in
- Height 7 in
- Width Rectangular
- Shape Rectangular
- Fire Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti Marine
- MFR # MDM150Y
- Zoro # G7760396
- UPC # 730573400081
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 10 1/2 in |
Height | 7 in |
Width | Rectangular |
Overall Height | 7 in |
Overall Length | 10 1/2 in |
Overall Width | 7 23/64 in |
Description
Fire Barrier Pathway, Cable Loading Area 77 sq cm, Fire Rating Not Rated, For Use On Cable, Overall Height 7 in, Overall Length 10.5 in, Overall Width 7.36 in, Shape Rectangular, Body Material Steel, Body Material Finish Galvanized, Color Red, Expansion Temperature 160 Degrees C, Expansion Volume 800 Percent, Fire Resistance Type Intumescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7047-1-PK (7047-1-PK)
- 5.11 Tactical Polo, Dark Navy, M (71182)
- KEYSTONE SAFETY Hooded Disposable Coveralls, L, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-HE-LRG)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 10 (75109/10)
- STI MARINE Marine Sealant, 9.5 oz. Size, Red, Tube (MFS100)
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- STI MARINE Marine Firestop Foam, 5 gal. Size, Black (MRF500)
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- 3M Fire Barrier Sealant, Foam, 12.85 oz, PK6 (FIP 1-STEP)
- STI Fire Barrier Sealant, 5 gal., Blue (ES105)
- Sti Marine Fire Protection