Shop All Fire Barrier Products
Sti Marine
Fire Barrier Pathway, Rectangle, 9-13/16"W
Mfr # MDM150A
Zoro # G7883185
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Height 6 29/32 in
- Width Rectangle
- Shape Rectangular
- Fire Rating Up to 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti Marine
- MFR # MDM150A
- Zoro # G7883185
- UPC # 730573400050
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 6 in |
Height | 6 29/32 in |
Width | Rectangle |
Overall Height | 6 29/32 in |
Overall Length | 6 in |
Overall Width | 9 13/16 in |
Description
Fire Barrier Pathway, Cable Loading Area 77 sq cm, Fire Rating Up to 1 hr, For Use On Cable, Overall Height 6.91 in, Overall Length 6 in, Overall Width 9.81 in, Shape Rectangular, Body Material Steel, Body Material Finish Galvanized, Color Red, Expansion Temperature 160 Degrees C, Expansion Volume 800 Percent, Fire Resistance Type Intumescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, S, Yellow, Unisex (O22047)
- PORTWEST PVC Coated Rain Suit, L (L440)
- ALLEGRO INDUSTRIES 4-Cylinder Airline Cascade Kit (9892-04)
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- STI MARINE Marine Sealant, 9.5 oz. Size, Red, Tube (MFS100)
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- STI MARINE Marine Firestop Foam, 5 gal. Size, Black (MRF500)
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- 3M Fire Barrier Self-Locking Pillow, 9 In. (SLP-MEDIUM*)
- 3M Fire Barrier Sealant, Foam, 12.85 oz, PK6 (FIP 1-STEP)
- Sti Marine Fire Protection