Shop All Fire Barrier Products
Sti Marine
Fire Barrier Pathway, Rectangle, 6" W, Red
Mfr # MDM300A
Zoro # G7883106
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 39/64 in
- Height 6 in
- Width Rectangle
- Fire Rating Up to 1 hr
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sti Marine
- MFR # MDM300A
- Zoro # G7883106
- UPC # 730573400074
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 10 39/64 in |
Height | 6 in |
Width | Rectangle |
Overall Width | 6 in |
Overall Length | 10 39/64 in |
Overall Height | 6 in |
Description
Fire Barrier Pathway, Cable Loading Area 5 sq in, Fire Rating 1 hr, 2 hr, 3 hr, 4 hr, For Use On Cable, Overall Height 6 in, Overall Length 10.61 in, Overall Width 6 in, Shape Rectangular, Body Material Steel, Body Material Finish Galvanized, Color Red, Expansion Temperature 160 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY76)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6206)
- ZORO SELECT Overboot, Mens, 3XL, Pull On, Yllw, Latex, PR (6ZCH4)
- KASK KASK Super Plasma Work Helmet - Blue (KASKSPW-BL)
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- STI MARINE Marine Firestop Foam, 5 gal. Size, Black (MRF500)
- STI MARINE Marine Sealant, 9.5 oz. Size, Red, Tube (MFS100)
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- 3M Fire Barrier Putty, 1.4 x 11 In, Red Brown (MP+1.4X11)
- METACAULK Fire Barrier Sealant, Caulk Gun, 20.2 oz. (66312)
- Sti Marine Fire Protection