Shop All Fire Barrier Products
Sti Marine
Fire Barrier Pathway, Rectangle, 6" L, Red
Mfr # MDM150B
Zoro # G7883149
product price: $3,839.99
/ea
Free Shipping & Returns
$3,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Standards Tested to IMO FTP Code 2010, Part 3, American Bureau of Shipping, US Coast Guard, Bureau Veritas, MED B and D Certification, Loyd's Register Marine, DNV-GL, 1408/14, Class A0-A60, B0-B30, H0-H120 Bulkheads and Decks
- Fire Rating Up to 1 hr
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti Marine
- MFR # MDM150B
- Zoro # G7883149
- UPC # 730573400067
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Overall Length | 6 in |
Overall Height | 9 13/16 in |
Overall Width | 15 45/64 in |
Details
Item | Firestop Pathway |
Shape | Rectangular |
Standards | Tested to IMO FTP Code 2010, Part 3, American Bureau of Shipping, US Coast Guard, Bureau Veritas, MED B and D Certification, Loyd's Register Marine, DNV-GL, 1408/14, Class A0-A60, B0-B30, H0-H120 Bulkheads and Decks |
Fire Rating | Up to 1 hr |
Material | Steel |
Color | Red |
For Use On | Cable |
Expansion Volume | 800% |
Expansion Temperature | 160 Degrees C |
Body Material | Steel |
Fire Resistance Type | Intumescent |
Passthrough Shape | Rectangular |
Body Material Finish | Galvanized |
Minimum Service Temperature | -23 Degrees C |
Paintable | Yes |
Cable Loading Area | 77 sq cm |
Maximum Service Temperature | 49 Degrees C |
Firestop Type | Pipe Collars For Passing Through Walls |
Description
Fire Barrier Pathway, Cable Loading Area 77 sq cm, Fire Rating Up to 1 hr, For Use On Cable, Overall Height 9.81 in, Overall Length 6 in, Overall Width 15.7 in, Shape Rectangular, Body Material Steel, Body Material Finish Galvanized, Color Red, Expansion Temperature 160 Degrees C, Expansion Volume 800 Percent, Fire Resistance Type Intumescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Dyna Grip Powder-Free Exam Grade Latex Gloves - 7 Mil - 100bx - Small, 100PK (650-1001)
- JJ KELLER Hazardous Waste Label, Paper, PK500 (31)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-Y2X)
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- STI MARINE Marine Sealant, 9.5 oz. Size, Red, Tube (MFS100)
- 3M FreBrrerPlenumWrp5+, 1/2nx48n, PK2 (PLENUM-WRAP-5A+(48"))
- CHICAGO PROTECTIVE APPAREL Fire Blanket, Woolen Blend (21-610)
- FIRST VOICE Fire Blanket, Gray, 84 in. L x 62 in. W (911-83700TS)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Threaded Firestop Sleeve Kit 2 inch Diameter (TF-2)
- Sti Marine Fire Protection