Shop All Fire Barrier Products
Sti Marine
Fire Barrier Pathway, Rectangle, 14" L, Red
Mfr # MDM400C
Zoro # G7883499
product price: $1,697.99
/ea
Free Shipping & Returns
$1,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Height 8 in
- Width Rectangle
- Shape Rectangular
- Fire Rating Up to 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti Marine
- MFR # MDM400C
- Zoro # G7883499
- UPC # 730573400470
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Length | 14 in |
Height | 8 in |
Width | Rectangle |
Overall Width | 11 13/32 in |
Overall Length | 14 in |
Overall Height | 8 in |
Description
Fire Barrier Pathway, Cable Loading Area 82 sq cm, Fire Rating Up to 1 hr, For Use On Cable, Overall Height 8 in, Overall Length 14 in, Overall Width 11.41 in, Shape Rectangular, Body Material Steel, Body Material Finish Galvanized, Color Red, Expansion Temperature 160 Degrees C, Expansion Volume 800 Percent, Fire Resistance Type Intumescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Classic Rain Jacket, Med (US440)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FM90YP)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (2UUG8)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- STI MARINE Marine Firestop Foam, 5 gal. Size, Black (MRF500)
- STI MARINE Marine Sealant, 9.5 oz. Size, Red, Tube (MFS100)
- 3M FB Plastic Pipe Device, PK5 (PPD-6)
- 3M Fire Barrier Block, 5-1/8" W, PK12 (B258)
- Sti Marine Fire Barrier Products