Shop All Stopper Covers & Alarm Guards
This Product is Discontinued
Sti
Identification Reader Cover, Smoke (Discontinued)
Mfr # BIO-7505
Zoro # G1193879
This Product is Discontinued
Key Features
- Color Clear
- Material polycarbonate
- Depth 4 in
- Height 6 3/4 in
- Width 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sti
- MFR # BIO-7505
- Zoro # G1193879
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 in |
Height | 6 3/4 in |
Width | 8 3/4 in |
Details
Item | Keypad Protector |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
Back | Open |
Includes | Mounting Hardware, Gasket |
Operating Temp. | -40 Degrees to 250 Degrees F |
Description
Keypad Protector, Open Back, Color Clear, Material Polycarbonate, Mounting Surface, Width 8 3/4 in, Depth 4 in, Height 6 3/4 in, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware, Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.