Shop All Audible Signaling Device Parts
Sti
Hornstrobe Damage Stppr, 4 Inch Enc Bkbx
Mfr # STI-1210A
Zoro # G0673185
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Width 6-1/2"
- Mounting Surface
- For Use With Strobe, Horn
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # STI-1210A
- Zoro # G0673185
- UPC # 662950121015
- Country of Origin United States
- Category Audible Signaling Device Parts
Dimensions
Width | 6-1/2" |
Depth | 6-1/4" |
Height | 8-1/2" |
Details
Item | Hornstrobe Damage Stppr,4 Inch Enc Bkbx |
Material | Polycarbonate |
Mounting | Surface |
For Use With | Strobe, Horn |
Color | Clear |
Operating Temp. | -40 Degrees to 250 Degrees F |
Standards | UL/cUL Listed, ADA |
Features | Surface Mount, UV-stabilized, Easy Installation, Molded |
Accessory Type | Hornstrobe Damage Stppr,4 Inch Enc Bkbx |
Description
Hornstrobe Damage Stppr,4 Inch Enc Bkbx, For Use With Strobe, Horn, Color Clear, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11203)
- GLOWEAR BY ERGODYNE XL Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- BRADY Label, 1 1/8 in W, Light Gray (M6-24-428-BK)
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- STI Backplate For 9711,9714 Series (STI-1286)
- STI Tamper Screw Kit For Horn Strobe Covers (KIT-84)
- STI Enviro Kit For Sti-1210B, 1210C (KIT-122)
- FEDERAL SIGNAL Amplifier Assembly, 24VAC/DC (K2005502A-04)
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-120-240GY)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-3/4" Sz, Nickel Material, PK2 (KIT-H18053)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Mfr. No. STI-SA5000, Silver, PK2 (KIT-H18075)
- Sti Audible Signaling Device Parts