Shop All Stopper Covers & Alarm Guards
Sti
Guard For Fireray 5000 Beam
Mfr # STI-9840
Zoro # G1193011
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Coated Steel Wire
- Depth 5 3/4 in
- Height 6 5/8 in
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # STI-9840
- Zoro # G1193011
- UPC # 662950984009
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 5 3/4 in |
Height | 6 5/8 in |
Width | 6 5/8 in |
Diameter | 6 5/8 in |
Details
Item | Fire Alarm Protective Cover |
Color | White |
Material | Coated Steel Wire |
Mounting | Surface |
For Use With | Fireray Fire Detector |
Includes | Mounting hardware |
Indoor/Outdoor | Indoor |
Back | Open |
Features | Easy Installation |
Description
Fire Alarm Protective Cover, Open Back, Indoor, Color White, Material Coated Steel Wire, Mounting Surface, Width 6 5/8 in, Depth 5 3/4 in, Height 6 5/8 in, Diameter 6 5/8 in, For Use With Fireray Fire Detector, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US STAMP & SIGN Us Stamp 4792 Glow In The Dark Sign 8 x 12 Red Glow Exit (4792)
- DANNER Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11.5EE)
- BDG Poly-Cotton Glove, X-Large, PR (10-9-77-XL)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 3/8 in W x 16 ft L, Black on White (M21-375-499)
- STI Safety Technology International Enclosures and Covers (STI-13010NB)
- STI Bopper Stopper for Keyless Lock - Smoke Color; Helps protect against vandalism and damage; Spring lo (STI-6521-S)
- STI Bopper Stopper, Lock weather spring cover (STI-6518)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NB)
- SAFETY TECHNOLOGY INTERNATIONAL Conduit Spacer with Frame - Clear for Stopper II® series (STI-3100)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS Wire, Flush (STI-9604-SS)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS, 9 In Dia (STI-8200-SS)
- Sti Safety Alarms and Warnings