Shop All Fire Barrier Products
Sti
Fyre Flange Corner Angle Pack
Mfr # FFC22
Zoro # G0573566
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Not Rated
- Shape Rectangle
- Color Red
- For Use With Firestop Angle
- Standards ASTM E814, FM Approved, UL Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sti
- MFR # FFC22
- Zoro # G0573566
- UPC # 730573300220
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Overall Length | 7 |
Overall Width | 4 1/2 in |
Overall Height | 1 1/2 in |
Details
Item | Firestop Flange |
Fire Rating | Not Rated |
Shape | Rectangle |
Color | Red |
For Use With | Firestop Angle |
Standards | ASTM E814, FM Approved, UL Classified |
Thickness | 0.04 in |
For Use On | Ducts |
Features | Installs Around Bare and Insulated Rectangular Ductwork, Eliminates The Need for Sealants and Forming Materials |
Maximum Service Temperature | 130 Degrees F |
Body Material | Steel |
For Material Type | Steel |
Usage Location | Duct |
Passthrough Shape | Rectangular |
Body Material Finish | Powder Coated |
Expansion Temperature | 350 Degrees F |
Expansion Volume | 15X |
For Pipe Material | Metal |
Firestop Type | Pipe Collars For Passing Through Walls |
Description
Firestop Angle, Fire Rating Not Rated, For Use On Ducts, Overall Height 1.5 in, Overall Length 7 in, Overall Width 4.5 in, Shape Rectangular, Usage Location Duct, Body Material Steel, Body Material Finish Powder Coated, Color Red, Expansion Temperature 350 Degrees F, Expansion Volume 15X, Features Installs Around Bare and Insulated Rectangular Ductwork, Eliminates The Need for Sealants and Forming Materials, For Material Type Steel, For Use With Firestop Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Handi Klip(R) Clip, Metal Detectable, Blank (42100MD)
- CONDOR Cut-Resistant Gloves, 2XL/11, PR (61CV83)
- VIKING Torrent 3-in-1 Jacket, Black, S (829BK-S)
- NMC Visitor Parking Only (TM624J)
- STI Fire Barrier Sealant, 29 oz., Red (SSS129)
- STI Fire Barrier Pathway Kit, 3 In., Square (EZDP33FWS)
- STI Fire Barrier Sealant, 5 gal., Red (LCI305)
- STI Preformed Restraining Collar (WSC8RED)
- STI Fyre Flange Steel 8FT Angle (FFA2208)
- STI Silicone Firestop Sealant (SIL305)
- 3M Pipe Collar, 4 In., For Plastic Pipe (ULTRA-PPD-4)
- Sti Fire Barrier Products