Shop All Handles, Frames and Braces
Sti
Frame
Mfr # EZG844
Zoro # G1189286
product price: $420.31
/ea
Free Shipping & Returns
$420.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 1/2 in
- Height 4 1/2 in
- Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
- Length 22 1/2 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EZG844
- Zoro # G1189286
- UPC # 730573008447
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Width | 8 1/2 in |
Height | 4 1/2 in |
Length | 22 1/2 in |
Overall Length | 22.5 in |
Overall Height | 4.75 in |
Overall Width | 8.5 in |
Details
Item | Frame |
Fire Rating | 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated |
Shape | Rectangular |
Firestop Item | Firestop Pathway Frame |
Includes | Gaskets, Mounting Plate Assembly |
Features | (8) Pathways |
For Use With | 44+ Fire-Rated Pathway |
For Use On | Cable, Cable Trays |
Cable Loading Area | 12.66 sq in |
Includes Mounting Hardware | Yes |
Maximum Service Temperature | 120 Degrees F |
Minimum Service Temperature | -10 Degrees F |
Usage Location | Fire-Rated Walls and Floors |
Description
Frame, Cable Loading Area 12.66 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes Gaskets, Mounting Plate Assembly, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 4.75 in, Overall Length 22.5 in, Overall Width 8.5 in, Shape Rectangular, Usage Location Fire-Rated Walls and Floors, Features (8) Pathways, For Use With 44+ Fire-Rated Pathway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Spray Bottle 32oz. with Graduation Marks, 12PK (130503)
- WEILER 24" Street Broom, 5-1/4" Trim Length, Brown Polypropylene Fill (42174)
- PROTOCHEM LABORATORIES Concentrated Carpet Shampoo And Deodorizer, 1 gal., PK4 (PC-34-1)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Red, Spiced Apple Fragrance, PK12 (BWKGEMSAP)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Red, Fiberglass (1TYZ6)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 3Section 23 Foot (3824)
- REMCO 51" Color Coded Handle, 1 1/4 in Dia, Black, Fiberglass (29369)
- UNGER 96" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ250)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Red, Fiberglass (48LZ68)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Fiberglass (29364)
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, Red, Stainless Steel (29834)
- Sti Handles, Frames and Braces