Shop All Grease Gun Accessories
Sti
Flute Filler 3 X 5 X 7
Mfr # F3005
Zoro # G3232951
product price: $10.99
/ea
Sold in multiples of 12 for $131.88
$131.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fire Barrier Spray, Fluted Deck, Mineral Wool, Top of Wall Construction
- Length 7 in
- Width 3 in
- Height 5 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # F3005
- Zoro # G3232951
- UPC # 730573053058
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Length | 7 in |
Width | 3 in |
Height | 5 in |
Overall Length | 7 in |
Overall Height | 5 in |
Overall Width | 3 in |
Details
Item | Flute Filler 3 X 5 X 7 |
For Use With | Fire Barrier Spray, Fluted Deck, Mineral Wool, Top of Wall Construction |
Accessory Type | Flute Filler |
Shape | Rectangular |
Passthrough Shape | Rectangular |
For Material Type | Wood |
Fire Rating | Not Rated |
Product Type | Flute Filler |
Fire Rating Time | Not Rated |
Includes Mounting Hardware | No |
For Use On | concrete, Fire-Rated wall assembly, head of wall, joints and gaps, steel deck |
Firestop Product Type | Pipe Collars For Passing Through Walls |
Usage Location | Fluted Deck, Mineral Wool, Top of Wall Construction |
Description
Flute Filler, Fire Rating Not Rated, For Pipe Size Not Applicable, For Use On concrete, Fire-Rated wall assembly, head of wall, joints and gaps, steel deck, Includes Not Applicable, Includes Mounting Hardware No, Outside Diameter Not Applicable, Overall Height 5 in, Overall Length 7 in, Overall Width 3 in, Product Type Flute Filler, Shape Rectangular, Usage Location Fluted Deck, Mineral Wool, Top of Wall Construction, For Material Type Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 0.313 in ID x 0.63 in OD, 0.156 in W, Nitrile Lip (3060)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252LM)
- GATES MegaCrimp Couplings (6G-6MPX)
- CONTINENTAL CONTITECH AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (AX28)
- STI Flute Filler 2 X 4.5 X 5.5 (F20045)
- STI Filler Strip (FSTRIP)
- AFTERMARKET Grease Gun Adapter Kit w/ Couplers, Nozzles, Hose Extension for Lincoln (58000)
- LUBRIMATIC Coupler Grease Gun, 1-7/16in, 4500 psi, ST (05-031)
- LINCOLN INDUSTRIAL Grease Hose with Spring- 1 8 in. .1 3 in. NPT (LNI-G218)
- WESTWARD Adjustable Extension, 8-1/2 in. (45FG45)
- WESTWARD 12 In. Grease Hose, HD (13X052)
- Sti Grease Gun Accessories