Shop All Grease Gun Accessories
Sti
Flute Filler 1.5 X 3.5 X 4.5
Mfr # F11235
Zoro # G3568297
Sold in multiples of 32 for $268.48
$268.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fire Barrier Spray, Fluted Deck, Mineral Wool, Top of Wall Construction
- Width 1 1/2 in
- Height 3 1/2 in
- Length 4 1/2 in
- Overall Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sti
- MFR # F11235
- Zoro # G3568297
- UPC # 730573052358
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Width | 1 1/2 in |
Height | 3 1/2 in |
Length | 4 1/2 in |
Overall Length | 4.5 in |
Overall Height | 3.5 in |
Overall Width | 1.5 in |
Details
Item | Flute Filler 1.5 X 3.5 X 4.5 |
For Use With | Fire Barrier Spray, Fluted Deck, Mineral Wool, Top of Wall Construction |
Accessory Type | Flute Filler |
For Material Type | Wood |
Usage Location | Fluted Deck, Mineral Wool, Top of Wall Construction |
For Use On | concrete, Fire-Rated wall assembly, head of wall, joints and gaps, steel deck |
Shape | Rectangular |
Includes Mounting Hardware | No |
Fire Rating | Not Rated |
Product Type | Flute Filler |
Passthrough Shape | Rectangular |
Firestop Product Type | Pipe Collars For Passing Through Walls |
Fire Rating Time | Not Rated |
Description
Flute Filler, Fire Rating Not Rated, For Pipe Size Not Applicable, For Use On concrete, Fire-Rated wall assembly, head of wall, joints and gaps, steel deck, Includes Not Applicable, Includes Mounting Hardware No, Outside Diameter Not Applicable, Overall Height 3.5 in, Overall Length 4.5 in, Overall Width 1.5 in, Product Type Flute Filler, Shape Rectangular, Usage Location Fluted Deck, Mineral Wool, Top of Wall Construction, For Material Type Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Control Valve, 7500 PSI (21EM13)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937804Q, Return Line, 25 micron, Inside-Out (MF0063772)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2" (11S2)
- GATES 457 mm Outside Length, 13 mm Top Width, 1 Ribs (4L180K)
- STI Flute Filler 3 X 5 X 7 (F3005)
- STI Flute Filler 2 X 4.5 X 5.5 (F20045)
- PLEWS-EDELMANN 1/8" NPT Grease Standard Coupler Carded (05-031)
- ASTRO PNEUMATIC GREASE FITTING ADPTR SET (AO9430)
- MILTON Replacement Hose Whip for 516, 15" (519)
- LINCOLN Grease Gun Needle Nozzle, w/Flush Type (82784)
- WESTWARD Grease Coupler, 21/32in.1/8in. NPT (F) (19XH27)
- Sti Grease Gun Accessories