Shop All Surface Plate
Sti
Floor Kit-Device With Floor Plate Pack
Mfr # EZDP133FK
Zoro # G0688311
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 1/2 in
- Height 6 1/2 in
- Length 12 1/4 in
- For Use With EZD33FWS Fire-Rated Pathway Device
- Accessory Type Floor Kit-Device With Floor Plate Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sti
- MFR # EZDP133FK
- Zoro # G0688311
- UPC # 730573008355
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 6 1/2 in |
Height | 6 1/2 in |
Length | 12 1/4 in |
Overall Length | 12.25 in |
Overall Height | 6.5 in |
Overall Width | 6.5 in |
Details
Item | Floor Plate |
For Use With | EZD33FWS Fire-Rated Pathway Device |
Accessory Type | Floor Kit-Device With Floor Plate Pack |
Maximum Service Temperature | 120 Degrees F |
Minimum Service Temperature | -10 Degrees F |
Fire Rating | 4 hr |
Firestop Product Type | Pipe Collars For Passing Through Walls |
Shape | Rectangular |
Usage Location | Floor Penetrations |
Product Type | Floor Kit-Device |
Fire Rating Time | Up to 4 hr |
Standards | ASTM E814, FM Approved, UL Listed |
Material | Galvanized Steel |
Thickness | 0.06 in |
Passthrough Shape | Rectangular |
For Use On | Cable, Cable Trays |
Description
Floor Plate, Fire Rating 4 hr, For Use On Cable, Cable Trays, Overall Height 6.5 in, Overall Length 12.25 in, Overall Width 6.5 in, Product Type Floor Kit-Device, Shape Rectangular, Usage Location Floor Penetrations, Color Orange, Finish Galvanized, For Use With EZD33FWS Fire-Rated Pathway Device, Material Galvanized Steel, Maximum Service Temperature 120 Degrees F, Minimum Service Temperature -10 Degrees F, Standards ASTM E814, FM Approved, UL Listed, Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece SAE Ball End T-Handle Hex Key Set (83523)
- GEARWRENCH 3/8" Drive Locking Flex GearRatchetâ„¢ Handle (EHT893800)
- STEELMAN 4-7/8" 8-Point Locknut Socket, 3/4" Drive (60282-19)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (414-500011)
- STI EZPATH Series 44 Floor Plate Pack (EZP144F)
- HHIP 5 X 8 X 12 Precision Ground Right Angle Plate (3402-1041)
- HHIP 29 Degree Acme Thread Pitch Gage With 15 Blades (4901-0033)
- GKS-PERFEKT Machine Dolly, 13,200 lb., Steel (3-10209)
- HHIP 6 X 5 X 4-1/2" Webbed Slotted Angle Plate (3402-0303)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- HHIP 8 X 6 X 5 Open End Slotted Angle Plate (3402-0209)
- Sti Surface Plate